Beli linear guide di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IKO Liner GuideDeskripsi:Linear Way E/LWES is a block-type, downward-mounted slide unit.
- HIWIN Linear Guideway Block HGWDeskripsi:Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.
- SHAC Round Linear GuideDeskripsi:The linear slide rail shaft is made of high quality carbon steel, and the bearing block is made of aluminum alloy, sturdy and durable. Perfect for your DIY CNC routers, no more unwanted errors in your machining work mills, lathes.
- HIWIN Linear Guideatribut:
- Rail Mounting Type: Mounting from Top
- THK Linear guide carriage SR-W series 15mmDeskripsi:SR-W Linear Carriage The THK SR-W Linear Carry is suitable for a variety of applications including miniature applications, machine tools, and other environments where a linear guide is required.atribut:
- AS ONE Part Number: 65-7846-14
- PBC LINEAR Linear Guide RailDeskripsi:Hardened crown roller guide rails have high-load capacities, resist corrosion, and guide self-aligning roller bearings. These straight rails provide corrosion resistance and won't rust or fade if exposed to outdoor elements. They're ideal for applications that require stability and long service life, such as sliding door and window mechanisms.atribut:
- UNSPSC: 23153030
- Maximum Operating Temperature (°F): 248
- Minimum Operating Temperature (°F): 0 (zero)
- THK [Custom Order] LM Guide HSR-RM TypeDeskripsi:Each row of balls is arranged at a contact angle of 45° so that the same rated load is applied to the LM block in all four directions (radial, reverse radial, and lateral), making this a global standard size LM Guide that can be used in any position.[Direct shipment from partner factory] *Normal grade products can be shipped within the standard delivery time. *High-grade and precision grade products have a longer delivery time, taking 100 working days after receiving the order. *We will contact you if there are any changes to the delivery time after your order. *This is a customized product and can only be ordered online.atribut:
- Block Type: HSR-RM
- Service Classification: Order/Processing
- Type: Set product
- NB Miniature Linear Guide Rail & Carriage AssemblyDeskripsi:These miniature carriages mount on SEB Type linear guide rails. Also called guides or ball slides, these low-profile ball bearing carriages have two rows of bearings and four points of contact with the rail.atribut:
- UNSPSC: 23153030
- Agency Compliance: None
- Carriage Height (mm): 10
- Carriage Hole Size: M3x3.5
- Carriage Length (mm): 34.2
- Carriage Material: Stainless Steel
- Carriage Type: Standard
- Carriage Width (mm): 27
- Dynamic Load Capacity (N): 3100
- Dynamic Load Capacity (lbs): 695.6
- Hole Size: 3.5x6.0x4.5
- Maximum Speed (in/s): 79
- Mounting Hole Center to Center (mm): 25
- Mounting Hole to End (mm): 10
- Number of Rail Holes: 18
- Overall Height (mm): 13
- Rail Finish: Stainless Steel
- Rail Height (mm): 7.5
- Rail Length (mm): 445
- Rail Material: Stainless Steel
- Rail Width (mm): 12
- Running Clearance (mm): 3
- Seals: Yes
- Static Load Capacity (N): 3830
- Static Load Capacity (lbs): 859.5
- Temperature Range (°F): 176
- Type: Single Carriage
- KOGANEI Air Hand Parallel Type Linear Guide SpecificationDeskripsi:High-rigidity air hand with cylinder diameter Φ8 to 32 linear guide, ideal for chucking and handling.atribut:
- Cylinder Diameter (Φmm): 16
- Open/Close Stroke (mm): 10
- Type of Acting: Double acting
- OMRON Programmable Terminal NB7 TypeDeskripsi:Quality color display with LED backlighting. Complete HMI family. Comprehensive features.atribut:
- Screen Size: 7 inches
- Resolution: 800 x 480 dots
- Display Color: 65536 colors
- LCD Display: TFT color
- THK Caged Ball LM Guide SSR RailDeskripsi:Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and ball cages and endplates incorporated in the LM block allow the balls to circulate. Use of the ball cage eliminates friction between balls and increases grease retention, thus to achieve low noise, high speed and long-term maintenance-free operation. [Compact, Radial Type]Since it is a compactly designed model that has a low sectional height and a ball contact structure in the radial direction, this model is optimal for horizontal guide units. [Superb Planar Running Accuracy]Use of a ball contact structure that is highly resistant to loads in the radial direction minimizes radial displacement under radial loads and provides stable, highly accurate motion. [Self-adjustment Capability]The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion. [Stainless Steel Type also Available as Standard]A stainless steel type with its LM block, LM rail and balls all made of stainless steel, which is superb ly corrosion resistant, is also available as standard.atribut:
- Dimensions g (mm): 20
- PBC LINEAR Linear Bearing Guide ComponentDeskripsi:Redi-Rail V-Guide wheels are precision-ground dual angular contact ball bearings with hardened outerway surfaces, for use with V-Guide rails. The permanently greased wheels can be used with internal or external 90° ways, or with round shafts.atribut:
- UNSPSC: 31171503
- Bearing Protection: Shielded
- Bore Dia. (inch): 0.375
- For Rail Size: Size 2 V-Guide
- For use with: V-Guide Rail
- Lubrication: Permanently Greased
- Manufacturer Part Number: VW2
- Material: 52100 Steel
- Outside Dia. (inch): 1.21
- Overall Width (inch): 0.438
- Product Type: Wheel Bearing
- Size: 2
- System of Measurement: Inch
- Vee Angle (°): 90
- SAFT Lithium Battery (Baterai)atribut:
- Voltage (V): 3.6
- HIWIN Linear Guideway Block WEHDeskripsi:Four-Row Wide Rail Linear GuidewayThe WE series features equal load ratings in the radial, reverse radial and the lateral direction with contact points at 45 degrees. This along with the wide rail, allows the guide way to be rated for high loads, moments and rigidity. By design, it has a self-aligning capacity that can absorb most installation errors and can meet high accuracy standards. The ability to use a single rail and to have the low profile with a low center of gravity is ideal where space is limited and/or high moments are required.atribut:
- Load Type: Heavy load
- Class: Light preload
- Preload: 0.03C-0.05C
- Condition: Low load and high precision requirement
- HIWIN Linear Guideway Block RGHDeskripsi:High Rigidity Roller Type Linear GuidewayThe new RG series from Hiwin features a roller as the rolling element instead of steel balls. The roller series offers super high rigidity and very high load capacities. The RG series is designed with a 45-degree angle of contact. Elastic deformation of the linear contact surface, during load, is greatly reduced thereby offering greater rigidity and higher load capacities in all 4 load directions.The RG series linear guideway offers high performance for high-precision manufacturing and achieving longer service life.atribut:
- Class: Light preload
- Preload: 0.02C-0.04C
- Condition: Certain load direction,low impact,low precision required
- HIWIN Linear Guideway Block RGWDeskripsi:High Rigidity Roller Type Linear GuidewayThe new RG series from Hiwin features a roller as the rolling element instead of steel balls. The roller series offers super high rigidity and very high load capacities. The RG series is designed with a 45-degree angle of contact. Elastic deformation of the linear contact surface, during load, is greatly reduced thereby offering greater rigidity and higher load capacities in all 4 load directions.The RG series linear guideway offers high performance for high-precision manufacturing and achieving longer service life.atribut:
- Class: Light preload
- Preload: 0.02C-0.04C
- Condition: Certain load direction,low impact,low precision required
Daftar Harga linear guide Terbaru October 2026
| IKO Liner Guide | Rp1.899.900 |
| HIWIN Linear Guideway Block HGW | Rp519.900 |
| SHAC Round Linear Guide | Rp359.900 |
| HIWIN Linear Guide | Rp2.299.900 |
| THK Linear guide carriage SR-W series 15mm | Rp4.199.900 |
| PBC LINEAR Linear Guide Rail | Rp1.299.900 |
| CP Precision Carbon Steel Wide Seat Square 90 Degree Knife Type (Penggaris Siku Presisi) | Rp239.900 |
| THK [Custom Order] LM Guide HSR-RM Type | Rp399.900 |
| NB Miniature Linear Guide Rail & Carriage Assembly | Rp8.599.900 |
| KOGANEI Air Hand Parallel Type Linear Guide Specification | Rp8.899.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

























































































































































/evP106396535-1.jpg)
![THK [Custom Order] LM Guide HSR-RM Type](https://media.monotaro.id/mid01/small/Komponen%20Mekanikal%2C%20Laher%20%26%20Roda/Alat%20Transmisi/Pelat%20Geser%2C%20Pelat%20Rol%2C%20Rel/Slide%20Guides/THK%20%5BCustom%20Order%5D%20LM%20Guide%20HSR-RM%20Type/07P112935007-1.jpg)




/PBC%20LINEAR%20Linear%20Bearing%20Guide%20Component/m0P109572792-1.jpg)

/46P106865150-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)